Shop All Arts & Crafts
School Smart
School Smart 2002771 1 gal Washable Tempera Paint; Blue
Mfr # 2002771
Zoro # G704143598
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002771
- Zoro # G704143598
- UPC # 885634314163
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- Washable Tempera Paint
- Washes out of most fabrics with soap and cold water
- Dried paint won't chip, flake, or crack
- Certified AP non-toxic
- Made in the USA
- 1 Gallon of Paint
- Color: Blue
- Capacity: 1 gal
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel Pen, Medium 0.7mm, Black, PK12 (2096159)
- BIC Pen Retractable, Medium 1.0 mm, Black PK12 (BICVCG11BK)
- AVERY Avery® Clear Easy Peel® Address Labels for Laser Printers 5660®, 1" x 2-5/8", 1, 500 Labels (727825660)
- MEAD Square Deal Comp Book, Wide/Legal, Black, 9.75 x 7.5, 100 Sheets, PK12 (72936)
- SCHOOL SMART GLITTER-SILVER 4 OZ (S2004124)
- SCHOOL SMART BRUSH WHITE BRISTLE 3/4 IN SH - PACK OF 12 PK (1570359)
- SCHOOL SMART NEWSBOARD 18X24 PK OF 12 PK (PNBD182412-5987)
- SCHOOL SMART CHALK SIDEWALK SET OF 52 - PK (PAC1752-5987DI)
- SCHOOL SMART School Smart 090907 Ink-Mixing Tray; Clear; Pack Of 10 (90907)
- SCHOOL SMART Oil Pastels, 12PK (PAC9805-5987DI)
- PACON Poster Board, 4-Ply, 28"x22", White, PK25 (104159)
- School Smart