Shop All Arts & Crafts
School Smart
School Smart 2002770 1 gal Washable Tempera Paint; Green
Mfr # 2002770
Zoro # G304143585
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002770
- Zoro # G304143585
- UPC # 885634314170
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- Washable Tempera Paint
- Washes out of most fabrics with soap and cold water
- Dried paint won't chip, flake, or crack
- Certified AP non-toxic
- Made in the USA
- 1 Gallon of Paint
- Color: Green
- Capacity: 1 gal
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R03500 Toner, 2500 Page-Yield, Black (106R03500)
- PCI Pci Kyocera-Mita Ecosys Tk-6117 1T02P10Us0 Black Toner Cartridge w/ 2 (TK-6117-PCI)
- CRAYOLA Washable Paint, Black, 1 gal (542128051)
- PRO-LINE Scale Stand, 30 In. x 30 In. (SCS3030)
- SCHOOL SMART Square Compressed Charcoal Sticks, Black, 12 PK (SS0009)
- SCHOOL SMART CHALK SIDEWALK 4X1 ASST SET OF 20 PK (PAC1700-5987DI)
- SCHOOL SMART NEWSBOARD 18X24 PK OF 12 PK (PNBD182412-5987)
- SCHOOL SMART TRAY FOR MIXING INK PACK OF 10 - PK (090907)
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Fluorescent Paint Set - 2 Oz. - Set 6 (227982)
- SCHOOL SMART CHALK SIDEWALK SET OF 52 - PK (PAC1752-5987DI)
- PRISMACOLOR Colored Pencils, 12 Color, PK288 (1774262)
- School Smart