Shop All Arts & Crafts
School Smart
School Smart 2002766 1 gal Washable Tempera Paint; Yellow
Mfr # 2002766
Zoro # G304143653
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002766
- Zoro # G304143653
- UPC # 885634314132
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- Washable Tempera Paint
- Washes out of most fabrics with soap and cold water
- Dried paint won't chip, flake, or crack
- Certified AP non-toxic
- Made in the USA
- 1 Gallon of Paint
- Color: Yellow
- Capacity: 1 gal
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL2425, FRAGILE DO NOT DROP, 3" X 5" (DL2425)
- PAPERPRO Stapler, High Capacity, 65 Sheet, Blk/Sil (ACI1210)
- SCOTCH Carton Sealing Tape, Blue, 48mm x 50m (373)
- TYVEK Tyvek® Shipping Tags, 5 1/4" x 2 5/8", Green, 100/Case (G14061C)
- SCHOOL SMART BRUSH WHITE BRISTLE 3/4 IN SH - PACK OF 12 PK (1570359)
- SCHOOL SMART MODELING CLAY BLUE 1LB (PAC4085-01-5987DI)
- SCHOOL SMART PAPER MOSAIC ASST PACK OF 10000 PK (96761)
- SCHOOL SMART PAPER DOILIE HEART 6 INCH RED PK OF 100 PK (19964)
- SCHOOL SMART ART MARKER CHISEL TIP ST/12 PK (6773-12ASST)
- SCHOOL SMART MODELING CLAY EARTHTONES ASSORTMENT 1LB (PAC4095-01-5987DI)
- MARVY UCHIDA Chalk Marker Set, Broad Point, Assorted Fluorescent, PK8 (UCH4804A)
- School Smart