Shop All Arts & Crafts
School Smart
School Smart 2002755 1 qt. Washable Tempera Paint; Yellow
Mfr # 2002755
Zoro # G704142942
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002755
- Zoro # G704142942
- UPC # 885634314002
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- Washable Tempera Paint
- Washes out of most fabrics with soap and cold water
- Dried paint won't chip, flake, or crack
- Certified AP non-toxic
- Made in the USA
- 1 Quart of Paint
- Color: Yellow
- Capacity: 1 qt.
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flip Top Reclosable Bag Flip Top 10-1/2" x 8-1/2" ", 0.5 mil, Clear, Pk2000 (3CUC5)
- PILOT Mechanical Pencil, 0.5mm, PK12 (PIL51014)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 48", Kraft, 15/Case (P4048K)
- VESTIL Material Pallet Stretch Wrap Machine (PEL-100A-D3-SWA)
- SCHOOL SMART ART MARKER CHISEL TIP ST/12 PK (6773-12ASST)
- SCHOOL SMART BRUSH WHITE BRISTLE 3/4 IN SH - PACK OF 12 PK (1570359)
- SCHOOL SMART CHALK SIDEWALK 4X1 ASST SET OF 20 PK (PAC1700-5987DI)
- SCHOOL SMART PAPER GRAPH 8.5X11 1/2 RULED 50 SHTS PK OF 12 PK (PX2903CS-5987)
- SCHOOL SMART Butcher Kraft Paper Roll, 40 lbs, 24 Inches x 1000 Feet, Brown (4024BKM)
- SCHOOL SMART PAINT TEMPERA WASH ASST COLORS GALLON 4 PK (2002804)
- SUNWORKS Paper, Constr, 9X12, Hrd, 50Sh Pk (PAC9903)
- School Smart