Shop All Arts & Crafts
School Smart
School Smart 2002752 1 qt. Washable Tempera Paint; Black
Mfr # 2002752
Zoro # G204142855
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002752
- Zoro # G204142855
- UPC # 885634313944
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- Washable Tempera Paint
- Washes out of most fabrics with soap and cold water
- Dried paint won't chip, flake, or crack
- Certified AP non-toxic
- Made in the USA
- 1 Quart of Paint
- Color: Black
- Capacity: 1 qt.
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Holder, Shop Ticket, 9x12, Clear, PK15 (39912)
- TAPECASE Carton Tape, Red/Green/White, 2Inx55Yd (15C765)
- UNIVERSAL ONE Mesh Three-Pack Wall Files, Hanger (UNVSF-044A0-03)
- MARKAL Aerospace Ink Marker Black (96924G)
- SCHOOL SMART ART MARKER CHISEL TIP ST/12 PK (6773-12ASST)
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Paint Set With 0.38 in. Dauber Tip - Assorted Color; Set - 12 (463565)
- SCHOOL SMART PAINT FINGER WASHABLE FINGER PAINT ASST GLITTER COLORS Pint, 6 PK (2002393)
- SCHOOL SMART School Smart Non-Toxic Sidewalk Chalk - 4 L x 1 W in. - Assorted Colors; Pack 52 (411467)
- SCHOOL SMART FEATHERS MARABOU FLUFFS ASST CLRS 9.5 OZ BAG (PAC4250-5987DI)
- SCHOOL SMART PAPER MOSAIC ASST PACK OF 10000 PK (96761)
- CHARTPAK Painting Stencil, Letters/Numbers, 3", PK35 (01560)
- School Smart