Shop All Arts & Crafts
School Smart
School Smart 2002749 1 qt. Washable Tempera Paint; Orange
Mfr # 2002749
Zoro # G204143012
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002749
- Zoro # G204143012
- UPC # 885634313982
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- Washable Tempera Paint
- Washes out of most fabrics with soap and cold water
- Dried paint won't chip, flake, or crack
- Certified AP non-toxic
- Made in the USA
- 1 Quart of Paint
- Color: Orange
- Capacity: 1 qt.
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY9)
- ZORO SELECT Double Wall Boxes, 12" x 10" x 10", Kraft, 15/Bundle (55VM21)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 8.5 x 11in. Top Loading, 90 Sheets, 90PK (81490)
- UNITED SCIENTIFIC Stainless Steel Weight Set Of 9 (AWSS09)
- SCHOOL SMART GLITTER-SILVER 4 OZ (S2004124)
- SCHOOL SMART School Smart 090907 Ink-Mixing Tray; Clear; Pack Of 10 (90907)
- SCHOOL SMART PAINT FINGER WASHABLE FINGER PAINT ASST GLITTER COLORS Pint, 6 PK (2002393)
- SCHOOL SMART CHALK SIDEWALK 4X1 ASST SET OF 20 PK (PAC1700-5987DI)
- SCHOOL SMART PAPER DOILIE HEART 6 INCH RED PK OF 100 PK (19964)
- SCHOOL SMART Easy-to-Clean Vinyl Art Apron, 29 x 17 Inches, Adult (PAC5232-5987DI)
- SAX True Flow Water Soluble Block Printing Ink, 5 Ounce Tube, Magenta (175-8218)
- School Smart