Shop All Arts & Crafts
School Smart
School Smart 2002738 1 Pint Washable Tempera Paint; Black
Mfr # 2002738
Zoro # G604142783
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002738
- Zoro # G604142783
- UPC # 885634313814
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- Washable Tempera Paint
- Washes out of most fabrics with soap and cold water
- Dried paint won't chip, flake, or crack
- Certified AP non-toxic
- Made in the USA
- 1 Pint of Paint
- Color: Black
- Capacity: 1 Pint
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T702XL320-S (702XL) DURABrite Ultra High-Yield Ink, 950 Page-Yield, Magenta (T702XL320-S)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 0.5" Capacity, 11 x 8.5, Navy Blue (1147)
- PENDAFLEX Expanding Wallet, 3.5", Elastic Cord, Red (1056ELOX)
- TEKNIKA STRAPPING SYSTEMS Battery Strapping Sealer, Polyster and PP, up to 1" (TEK-25)
- SCHOOL SMART MODELING CLAY BLUE 1LB (PAC4085-01-5987DI)
- SCHOOL SMART PAINT TEMPERA DAUBER 12 PK (2961)
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Paint Set With 0.38 in. Dauber Tip - Assorted Color; Set - 12 (463565)
- SCHOOL SMART CHALK SIDEWALK 4X1 ASST SET OF 20 PK (PAC1700-5987DI)
- SCHOOL SMART TRAY FOR MIXING INK PACK OF 10 - PK (090907)
- SCHOOL SMART Square Compressed Charcoal Sticks, Black, 12 PK (SS0009)
- CRAYOLA Staonal Marking Crayon, Red, 8PK (CYO5200023038)
- School Smart