Shop All Arts & Crafts
School Smart
School Smart 2002737 1 Pint Washable Tempera Paint; White
Mfr # 2002737
Zoro # G704142799
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand School Smart
- MFR # 2002737
- Zoro # G704142799
- UPC # 885634313821
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- Washable Tempera Paint
- Washes out of most fabrics with soap and cold water
- Dried paint won't chip, flake, or crack
- Certified AP non-toxic
- Made in the USA
- 1 Pint of Paint
- Color: White
- Capacity: 1 Pint
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie, PERMANENT PAINT MARKER, MEDIUM BULLET TIP, GREEN (35552)
- NEENAH PAPER Cardtock, Eclipse, PK100 (22024)
- KORKY FLPPR & CHN RED 3PK (100TP)
- 3M 3M™ 8330 Carrying Handles, 1 3/8" x 23", White, 200/Case (C3M8330200PK)
- SCHOOL SMART BRUSH WHITE BRISTLE 3/4 IN SH - PACK OF 12 PK (1570359)
- SCHOOL SMART PAINT FINGER WASHABLE FINGER PAINT ASST GLITTER COLORS Pint, 6 PK (2002393)
- SCHOOL SMART MODELING CLAY EARTHTONES ASSORTMENT 1LB (PAC4095-01-5987DI)
- SCHOOL SMART ART MARKER CHISEL TIP ST/12 PK (6773-12ASST)
- SCHOOL SMART TRAY FOR MIXING INK PACK OF 10 - PK (090907)
- SCHOOL SMART PAPER MOSAIC ASST PACK OF 10000 PK (96761)
- MARSH Oil Stencil Board, 24" L x 6-1/2" W, Paper (OB15-6.5X24-50)
- School Smart