Shop All Arts & Crafts
School Smart
School Smart 2002736 1 Pint Washable Tempera Paint; Pink
Mfr # 2002736
Zoro # G504142784
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002736
- Zoro # G504142784
- UPC # 885634313838
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- Washable Tempera Paint
- Washes out of most fabrics with soap and cold water
- Dried paint won't chip, flake, or crack
- Certified AP non-toxic
- Made in the USA
- 1 Pint of Paint
- Color: Pink
- Capacity: 1 Pint
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pint Liquor Brown Merchandise Bag Pinched Bottom, Pk500 (40032)
- SWINGLINE Finger Tips, Size 14, XL, PK12 (S7054014C)
- C-LINE PRODUCTS Side Loading Sheet Protectors, PK50 (00010)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Silver (21017)
- SCHOOL SMART PAINT TEMPERA WASH ASST COLORS Quart, 12 PK (2002803)
- SCHOOL SMART GLITTER-SILVER 4 OZ (S2004124)
- SCHOOL SMART Non-Toxic Art Marker, Conical Tip, Assorted Colors, Pack of 8 PK (085117)
- SCHOOL SMART Newsprint Paper with Red Margin, 8 x 10-1/2 Inches, Yellow, 500 Sheets (900C)
- SCHOOL SMART CHALK SIDEWALK SET OF 52 - PK (PAC1752-5987DI)
- SCHOOL SMART PAPER DOILIE HEART 6 INCH RED PK OF 100 PK (19964)
- PACON Poster Board, 4-Ply, 28"x22", White, PK25 (104159)
- School Smart