Shop All Arts & Crafts
School Smart
School Smart 2002730 1 gal Tempera Paint; Red
Mfr # 2002730
Zoro # G704142850
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002730
- Zoro # G704142850
- UPC # 885634313784
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- 1 gal Tempera Paint, Red
- Certified AP Non-toxic
- Smooth flowing paint formula
- Dried paint won't chip, flake or crack
- Made in the USA
- 1 Gallon of Paint
- Color: Red
- Capacity: 1 gal
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Dry Erase Board, Two Sided Magnetic, Plain/Lined, PK3 (35135)
- QUALITY PARK Medical File Jacket, Manila, PK100 (63972)
- WESTCOTT Multipurpose, Scissors, PK2 (14880)
- ZORO SELECT T-Shirt Bags, White, 23 In. L, PK1000 (5DUR5)
- SCHOOL SMART CHALK SIDEWALK 4X1 ASST SET OF 20 PK (PAC1700-5987DI)
- SCHOOL SMART School Smart 2002434 1 qt. Washable Finger Paint; Assorted Primary Color - Set of 6 (2002434)
- SCHOOL SMART School Smart 090907 Ink-Mixing Tray; Clear; Pack Of 10 (90907)
- SCHOOL SMART PAINT FINGER WASHABLE FINGER PAINT ASST GLITTER COLORS Pint, 6 PK (2002393)
- SCHOOL SMART FEATHERS MARABOU FLUFFS ASST CLRS 9.5 OZ BAG (PAC4250-5987DI)
- SCHOOL SMART PAPER NEWSPRINT 6X9 WHITE REAM (PWNP69500-5987)
- CHARLES LEONARD Artist Brush, Size 12, Camel Hair, Round Profile, PK12 (73512)
- School Smart