Shop All Arts & Crafts
School Smart
School Smart 2002727 1 gal Tempera Paint; Magenta
Mfr # 2002727
Zoro # G804143160
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002727
- Zoro # G804143160
- UPC # 885634313715
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- 1 gal Tempera Paint, Magenta
- Certified AP Non-toxic
- Smooth flowing paint formula
- Dried paint won't chip, flake or crack
- Made in the USA
- 1 Gallon of Paint
- Color: Magenta
- Capacity: 1 gal
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAND STAND KITCHEN Handstand Kitchen Winter Wonderland Holiday Tree Cupcake Mold Silicone (BKS-TRCUP)
- AVERY DENNISON Legal Exhibit Dividers 26-50, 8-1/2 x 11", PK26 (11372)
- SEE ALL INDUSTRIES Blank Tag, 3 x 5 In, Silver, Rect, PK25 (TUF-G46)
- ZORO SELECT 7-1/2" x 12" Tabletop Poly Tubing Rack (9UAV2)
- SCHOOL SMART BRUSH WHITE BRISTLE 1/4 IN SH - PACK OF 12 PK (1570357)
- SCHOOL SMART MODELING CLAY BLUE 1LB (PAC4085-01-5987DI)
- SCHOOL SMART PAPER DOILIE HEART 6 INCH RED PK OF 100 PK (19964)
- SCHOOL SMART PAPER GRAPH 8.5X11 1/2 RULED 50 SHTS PK OF 12 PK (PX2903CS-5987)
- SCHOOL SMART Oil Pastels, 12PK (PAC9805-5987DI)
- SCHOOL SMART Non-Toxic Art Marker, Conical Tip, Assorted Colors, Pack of 8 PK (085117)
- ALEXANDRIA MOULDING Square Hardwood Dowel 1 in. D X 36 in. L 4 pk Natural (02801-R0036C1)
- School Smart