Shop All Arts & Crafts
School Smart
School Smart 2002721 1 gal Tempera Paint; Orange
Mfr # 2002721
Zoro # G604143230
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002721
- Zoro # G604143230
- UPC # 885634313685
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- 1 gal Tempera Paint, Orange
- Certified AP Non-toxic
- Smooth flowing paint formula
- Dried paint won't chip, flake or crack
- Made in the USA
- 1 Gallon of Paint
- Color: Orange
- Capacity: 1 gal
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Pouch Laminating Machine, 19-4/5 In. (1703075BF)
- TALLYGENICOM Ribbon, T2155/2170, 1", Black (060097)
- AVERY Matte Clear Easy Peel Mailing Labels, Inkjet Printers, 3.33 x 4, PK60 (18664)
- OXFORD Notebook, Prs, Top, 3X5, 60Sh Pk (TOP45093)
- SCHOOL SMART Square Compressed Charcoal Sticks, Black, 12 PK (SS0009)
- SCHOOL SMART Newsprint Paper with Red Margin, 8 x 10-1/2 Inches, Yellow, 500 Sheets (900C)
- SCHOOL SMART TRAY FOR MIXING INK PACK OF 10 - PK (090907)
- SCHOOL SMART PAPER NEWSPRINT 6X9 WHITE REAM (PWNP69500-5987)
- SCHOOL SMART Oil Pastels, 12PK (PAC9805-5987DI)
- SCHOOL SMART STICKER HAPPY FACE SET SET OF 1780 PK (18148)
- HOMEFRONT FolkArt Satin Black Hobby Paint 2 oz (17220N)
- School Smart