Shop All Arts & Crafts
School Smart
School Smart 2002720 1 gal Tempera Paint; Blue
Mfr # 2002720
Zoro # G704143208
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002720
- Zoro # G704143208
- UPC # 885634313678
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- 1 gal Tempera Paint, Blue
- Certified AP Non-toxic
- Smooth flowing paint formula
- Dried paint won't chip, flake or crack
- Made in the USA
- 1 Gallon of Paint
- Color: Blue
- Capacity: 1 gal
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Magnet Marbles, Assorted Colors, PK60 (736606)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 12 oz. (BD 12)
- ROCKETBOOK Beacons Smart Stickers for Whiteboards, Triangles, Orange, 2.5 in. h, 4PK (BEA-A4-RC-FR)
- SCOTCH Carton Tape, Polypropylene, Red, 48mm x 50m (373)
- SCHOOL SMART GLITTER-SNOW 7 OZ (S2004137)
- SCHOOL SMART ART MARKER CHISEL TIP ST/12 PK (6773-12ASST)
- SCHOOL SMART TRAY FOR MIXING INK PACK OF 10 - PK (090907)
- SCHOOL SMART MODELING CLAY EARTHTONES ASSORTMENT 1LB (PAC4095-01-5987DI)
- SCHOOL SMART BRUSH WATERCOLOR SH HNDL SIZE 6 - PACK OF 12 PK (1567563)
- SCHOOL SMART GLITTER-SILVER 4 OZ (S2004124)
- PACON Craft Sticks, Wood, 2mm, 4-1/2inx3/8in, Natural (PAC377501)
- School Smart