Shop All Arts & Crafts
School Smart
School Smart 2002716 1 qt. Tempera Paint; Pink
Mfr # 2002716
Zoro # G204143203
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002716
- Zoro # G204143203
- UPC # 885634313616
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- 1 qt. Tempera Paint, Pink
- Certified AP Non-toxic
- Smooth flowing paint formula
- Dried paint won't chip, flake or crack
- Made in the USA
- 1 Quart of Paint
- Color: Pink
- Capacity: 1 qt.
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Glue Stick, 1.3 oz., Clear, PK12 (UNV76752)
- LORELL Vertical Magnetic Whiteboard Easel (52567)
- DACASSO Black Leatherette Enhanced Conference Room Organizer (AG-1390)
- BUSINESS SOURCE Value Pack Glue Sticks, 0.26 oz, White, PK18 (15785)
- SCHOOL SMART PAPER NEWSPRINT 6X9 WHITE REAM (PWNP69500-5987)
- SCHOOL SMART ART MARKER CHISEL TIP ST/12 PK (6773-12ASST)
- SCHOOL SMART Square Compressed Charcoal Sticks, Black, 12 PK (SS0009)
- SCHOOL SMART BRUSH WHITE BRISTLE 1/4 IN SH - PACK OF 12 PK (1570357)
- SCHOOL SMART BRUSH WATERCOLOR SH HNDL SIZE 6 - PACK OF 12 PK (1567563)
- SCHOOL SMART PAINT FINGER WASHABLE FINGER PAINT ASST GLITTER COLORS Pint, 6 PK (2002393)
- AVERY Permanent Glue Stic, 0.26 oz, Applies White, Dries Clear (00166)
- School Smart