Shop All Arts & Crafts
School Smart
School Smart 2002705 1 Pint Tempera Paint; White
Mfr # 2002705
Zoro # G804143252
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand School Smart
- MFR # 2002705
- Zoro # G804143252
- UPC # 885634313500
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- 1 Pint Tempera Paint, White
- Certified AP Non-toxic
- Smooth flowing paint formula
- Dried paint won't chip, flake or crack
- Made in the USA
- 1 Pint of Paint
- Color: White
- Capacity: 1 Pint
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk100 (6GGP2)
- DREMEL 3D Printing Filament (PLA-RED-01)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Pink, 3000/Case (LL173PK)
- BRADY Pull Tight Seal, Plastic, Green, PK100 (95144)
- SCHOOL SMART School Smart 090907 Ink-Mixing Tray; Clear; Pack Of 10 (90907)
- SCHOOL SMART PAPER NEWSPRINT 6X9 WHITE REAM (PWNP69500-5987)
- SCHOOL SMART Square Compressed Charcoal Sticks, Black, 12 PK (SS0009)
- SCHOOL SMART GLITTER-SLIVER 2 OZ SET OF 5 PK (S2004140)
- SCHOOL SMART PAINT TEMPERA WASH ASST COLORS GALLON 4 PK (2002804)
- SCHOOL SMART MODELING CLAY EARTHTONES ASSORTMENT 1LB (PAC4095-01-5987DI)
- PACON Paper, Multi-Sensory, White (2470)
- School Smart