Shop All Arts & Crafts
School Smart
School Smart 2002702 1 Pint Tempera Paint; Purple
Mfr # 2002702
Zoro # G304143035
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand School Smart
- MFR # 2002702
- Zoro # G304143035
- UPC # 885634313449
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- 1 Pint Tempera Paint, Purple
- Certified AP Non-toxic
- Smooth flowing paint formula
- Dried paint won't chip, flake or crack
- Made in the USA
- 1 Pint of Paint
- Color: Purple
- Capacity: 1 Pint
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO WIRE STAPLES 1-3/8""LEG (N16BAB)
- SAMSILL Regal Business Card Case, Leather, 2-3/4"x 4-1/4", Black (SAM81220)
- ZORO SELECT Corrugated Mailers, 12" x 4" x 4", White, 50/Bundle (M1244)
- BOSTITCH Stapler, Dsk, Classic, Full, Black (B515BLACK)
- SCHOOL SMART STICKER HAPPY FACE SET SET OF 1780 PK (18148)
- SCHOOL SMART GLITTER-SLIVER 2 OZ SET OF 5 PK (S2004140)
- SCHOOL SMART School Smart Non-Toxic Sidewalk Chalk - 4 L x 1 W in. - Assorted Colors; Pack 52 (411467)
- SCHOOL SMART Easy-to-Clean Vinyl Art Apron, 29 x 17 Inches, Adult (PAC5232-5987DI)
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Fluorescent Paint Set - 2 Oz. - Set 6 (227982)
- SCHOOL SMART PAPER GRAPH 8.5X11 1/2 RULED 50 SHTS PK OF 12 PK (PX2903CS-5987)
- SAX Versatemp Heavy-Bodied Tempera Paint, Primary Red, Pint (2581)
- School Smart