Shop All Arts & Crafts
School Smart
School Smart 2002432 1 qt. Washable Finger Paint; Orange
Mfr # 2002432
Zoro # G304143127
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002432
- Zoro # G304143127
- UPC # 885634313333
- Country of Origin United States
- Category Arts & Crafts
Description
Vibrant, fast drying color with a smooth and creamy texture offers young minds a great way to explore their tactile world. Washes out of most clothing with soap and cold water.
Features- Washable Finger Paint
- Fast drying
- Water based and washes out of most fabrics
- ACMI AP Certified, Non-toxic
- Conforms to ASTM D-4236
- Proudly made in the USA
- 1 Quart of Paint
- Color: Orange
- Capacity: 1 qt.
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folders Single-Ply Tab, Green, PK100 (12143)
- EXPO Low-Odor Dry Erase Marker Pack, Extra-Fine Needle Tip, Assorted, PK36 (2003895)
- TABBIES Protector Top Tab Folder 3.5x2", Clear, PK5 (58385)
- HOUSE OF DOOLITTLE Reversible/Erasable Yearly Wall Calendar, 32" x 48" (HOD3931)
- SCHOOL SMART School Smart Non-Toxic Sidewalk Chalk - 4 L x 1 W in. - Assorted Colors; Pack 52 (411467)
- SCHOOL SMART FEATHERS MARABOU FLUFFS ASST CLRS 9.5 OZ BAG (PAC4250-5987DI)
- SCHOOL SMART PAPER GRAPH 8.5X11 1/4 RULED 50 SHTS PK OF 12 PK (PX2903CF-5987)
- SCHOOL SMART CHALK SIDEWALK 4X1 ASST SET OF 20 PK (PAC1700-5987DI)
- SCHOOL SMART Oil Pastels, 12PK (PAC9805-5987DI)
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Paint Set With 0.38 in. Dauber Tip - Assorted Color; Set - 12 (463565)
- ANGRY ORANGE ANGRY ORANGE PREMIX 24OZ (AOR-PET-PRMX-24)
- School Smart