Shop All Arts & Crafts
School Smart
School Smart 2002422 1 qt. Washable Finger Paint; White
Mfr # 2002422
Zoro # G904143145
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002422
- Zoro # G904143145
- UPC # 885634313289
- Country of Origin United States
- Category Arts & Crafts
Description
Vibrant, fast drying color with a smooth and creamy texture offers young minds a great way to explore their tactile world. Washes out of most clothing with soap and cold water.
Features- Washable Finger Paint
- Fast drying
- Water based and washes out of most fabrics
- ACMI AP Certified, Non-toxic
- Conforms to ASTM D-4236
- Proudly made in the USA
- 1 Quart of Paint
- Color: White
- Capacity: 1 qt.
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A977)
- ZORO SELECT Flat Corrugated Boxes, 8" x 8" x 4", Kraft, 25/Bundle (11K609)
- DACASSO Bramble Brown 25.5" x 17.25" Blotter Paper Pack (S1201)
- ZORO SELECT Strapping, 6000 ft. L, Polypropylene (6LGD0)
- SCHOOL SMART Non-Toxic Art Marker, Conical Tip, Assorted Colors, Pack of 8 PK (085117)
- SCHOOL SMART PAPER DOILIE HEART 6 INCH RED PK OF 100 PK (19964)
- SCHOOL SMART PAINT TEMPERA WASH ASST COLORS GALLON 4 PK (2002804)
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Fluorescent Paint Set - 2 Oz. - Set 6 (227982)
- SCHOOL SMART School Smart 2002434 1 qt. Washable Finger Paint; Assorted Primary Color - Set of 6 (2002434)
- SCHOOL SMART GLITTER-SNOW 7 OZ (S2004137)
- CRAYOLA My First Triangular Crayons, 8PK (81-1460)
- School Smart