Shop All Arts & Crafts
School Smart
School Smart 2002419 1 Pint Washable Finger Paint; White
Mfr # 2002419
Zoro # G404143195
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002419
- Zoro # G404143195
- UPC # 885634313197
- Country of Origin United States
- Category Arts & Crafts
Description
Vibrant, fast drying color with a smooth and creamy texture offers young minds a great way to explore their tactile world. Washes out of most clothing with soap and cold water.
Features- Washable Finger Paint
- Fast drying
- Water based and washes out of most fabrics
- ACMI AP Certified, Non-toxic
- Conforms to ASTM D-4236
- Proudly made in the USA
- 1 Pint of Paint
- Color: White
- Capacity: 1 Pint
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY JR. Stanley Jr. Toy Chain Saw Plastic Black/Yellow 1 pc (RP008-SY)
- CENTURION Bag Plastic With Hang Hole 3X5 (1179)
- ROYAL TONER Toner for Dell 1320C Comp HY Magenta Toner 2K VL (WM138)
- PENTEL Pencil, Mech, Sharp, 0.5Mm, Bk (P205A)
- SCHOOL SMART School Smart Non-Toxic Sidewalk Chalk - 4 L x 1 W in. - Assorted Colors; Pack 52 (411467)
- SCHOOL SMART CHALK SIDEWALK SET OF 52 - PK (PAC1752-5987DI)
- SCHOOL SMART Easy-to-Clean Vinyl Art Apron, 29 x 17 Inches, Adult (PAC5232-5987DI)
- SCHOOL SMART PAINT TEMPERA WASH ASST COLORS GALLON 4 PK (2002804)
- SCHOOL SMART CHALK SIDEWALK 4X1 ASST SET OF 20 PK (PAC1700-5987DI)
- SCHOOL SMART BRUSH WATERCOLOR SH HNDL SIZE 6 - PACK OF 12 PK (1567563)
- HANDY ART Little Masters® Tempera Paint, White, Gallon (204-705)
- School Smart