Shop All Arts & Crafts
School Smart
School Smart 2002394 1 Pint Washable Finger Paint; Assorted Neon Color - Set of 7
Mfr # 2002394
Zoro # G704158493
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002394
- Zoro # G704158493
- UPC # 885634313401
- Country of Origin United States
- Category Arts & Crafts
Description
Vibrant, fast drying color with a smooth and creamy texture offers young minds a great way to explore their tactile world. Washes out of most clothing with soap and cold water.
Features- Washable Finger Paint
- Fast drying
- Water based and washes out of most fabrics
- ACMI AP Certified, Non-toxic
- Conforms to ASTM D-4236
- Proudly made in the USA
- Set of 7
- Pink, Red, Orange, Yellow, Green, Blue, Violet
- Color: Assorted Neon Color
- Capacity: 1 Pint
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH InPower™ Spring-Powered Desktop Stapler, 20-Sheet (1122)
- START INTERNATIONAL External Tape Dispenser Stand, 3 In (TDSTAND03)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Broad, Blue Ink (63733)
- PENDAFLEX X-Cap Reinforced Hanging File Folder, Legal, 1/5-Cut Tab, Green, PK25 (5143X2)
- SCHOOL SMART PAPER NEWSPRINT 6X9 WHITE REAM (PWNP69500-5987)
- SCHOOL SMART School Smart 090907 Ink-Mixing Tray; Clear; Pack Of 10 (90907)
- SCHOOL SMART PAPER GRAPH 8.5X11 1/4 RULED 50 SHTS PK OF 12 PK (PX2903CF-5987)
- SCHOOL SMART Easy-to-Clean Vinyl Art Apron, 29 x 17 Inches, Adult (PAC5232-5987DI)
- SCHOOL SMART MODELING CLAY EARTHTONES ASSORTMENT 1LB (PAC4095-01-5987DI)
- SCHOOL SMART PAPER GRAPH 8.5X11 1/2 RULED 50 SHTS PK OF 12 PK (PX2903CS-5987)
- CRAYOLA Washable Glitter Glue, 9 Carton, Assorted PK (CYO693527)
- School Smart