Shop All Face and Body Lotions
School Smart
School Smart 2000690 2-Ply Facial Tissues; White - 100 Count - 30 Per Box
Mfr # 2000690
Zoro # G004161995
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2000690
- Zoro # G004161995
- UPC # 885634306328
- Country of Origin United States
- Category Face and Body Lotions
Description
These School Smart facial tissues are a popular choice in healthcare facilities, hotels, and businesses in general. 2-ply white facial tissue.
Features- 2-Ply Facial Tissues
- Keep one in every room of your house, school or office building
- Ideal for helping to keep germs from spreading
- Self-dispensing design for your convenience
- 100 Count
- 30 Per Box
- 30 Boxes of Facial Tissues
- Color: White
- Country of Origin: United States
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Paper
- Number of Ply: 2
- Number of Sheets: 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Rescue Tool, 2", 11" L (9000)
- FIRST AID ONLY First Aid Kit, Plastic, 50 Person (91081)
- WHITE MARBLE BRECK Shampoo, 0.25 oz., PK500 (DW20852)
- LIL DRUG STORE Ibuprofen, 200 mg, 2/Pack, PK50 (97197)
- ARMSTRONG 5 Gallon Ionic Bed Cleaner (D32609)
- DIAL Extra Dry 7-Day Moisturizing Lotion with Shea Butter, 15 oz Refill (17000122595)
- GOLD BOND Ultimate Men's Everyday Lotion (136735)
- CORETEX PRODUCTS CoreTex Sun X 50 Sunscreen Lotion, SPF 50 Lotion, Pouch, Wallmount Box, 50 Packets (61663)
- ECORITE Body Lotion, 30ml Tube with Flip Top Cap, Cucumber and Melon, PK 288 (HA-ER-004)
- SUAVE Lotion, 10 Oz., Cocoa, Shea Butter, PK6 (CB072489)
- TWO OLD GOATS Two Old Goats Lotn 8 Oz (A&F 8 OZ)
- School Smart Skin Care