Shop All Pens
School Smart
School Smart 1572363 0.7 mm Pen Grip Hybrid Ink Purple Metal - Pack of 48
Mfr # 1572363
Zoro # G204163768
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 1572363
- Zoro # G204163768
- UPC # 885634299804
- Country of Origin China
- Category Pens
Description
School Specialty Hybrid Retractable Pen has high performance ink technology that combines the good qualities of liquid and gel inks for a smooth writing experience. Smear-proof and smudge-proof liquid gel ink dries faster so that even left-handed writers love it.
Features- Pack of 48
- Pen Grip Hybrid Ink Purple Metal School Smart
- Ink Color: Purple
- Nib Size: 0.7 mm
- Nib Type: Hybrid
- Pen Style: Retractable
- Weight: 0.915 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Floating Glass Dry Erase Undated One Month Calendar, 48 x 36, White (3969U00-01)
- ZORO SELECT Dunnage Bag 72" x 36" 28 mil, Includes Air Valve (2GWN4)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 4" x 9", Clear, 1000/Case (PB3586)
- ZORO SELECT Corrugated Mailers, 12" x 4" x 3", White, 50/Bundle (M1243)
- SCHOOL SMART Round Stick Pen, Fine Tip, Blue, Pack of 12 PK (AA949M-12BLUE-F)
- SCHOOL SMART Round Stick Pen, Medium Tip, Blue, Pack of 12 PK (AA949M-12BLUE)
- SCHOOL SMART PEN GRIP MEDIUM BALLPOINT BLUE PACK OF 48 PK (KA1710-48BLUE)
- SCHOOL SMART Felt Tip Pens, Water Based Ink, Fine Tip, Black, 12 PK (RY231804-BK)
- SCHOOL SMART Round Stick Pen, Medium Tip, Black, Pack of 12 PK (AA949M-12BLACK)
- SCHOOL SMART PEN GRIP HYBRID INK BLACK PACK OF 12 PK (TB179800-12BLACK)
- SANFORD Paper Mate Profile Retractable Ballpoint Pen, 14mm, Black BarrelInk (89465)
- School Smart Pens