Shop All Paint Brushes
School Smart
School Smart 1567558 Watercolor Long Handle Brush; Size 8 - Pack of 12
Mfr # 1567558
Zoro # G004163531
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 1567558
- Zoro # G004163531
- UPC # 885634296292
- Country of Origin China
- Category Paint Brushes
Description
The School Smart Round Watercolor Paint Brush features long, enameled hardwood handles with round heads, providing a comfortable grip. Smooth aluminum ferrule for long life. The camel hair bristles have good snap for stability, allowing the brush to carry a full color load and point well. Size 8.
Features- Pack of 12
- Created with high quality, durable materials
- Provides optimal brush strokes for your crafting needs
- School Smart Watercolor Long Handle Brush
- Size: 8
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 20 Oz Fluorescent Blue Stripe Inverted Marking Paint, Water-Based (20-669)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Black, 10 oz. (343346)
- 3M Spray Gun Cup Lid, S9 Type, Plastic (26016)
- INTERLUX Interlux YPA984G Primocon Metal Primer, Gal., 2/case (YPA984G)
- A RICHARD TOOLS A Richard Tools 94062 4 in. General Purpose Straight Paint Brush Roller Cover 0.375 in - Pack of 2 (94062)
- PURDY 2-1/2" Angle Sash Paint Brush, White China Bristle, Hardwood Handle (144024425)
- ARROWORTHY 1500 1.5 in. White China Chip Brush (77089150025)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-1 1/2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-1 1/2)
- PURDY ClearCut Elite Glide 3 in. Ultra Stiff Angle Trim Paint Brush (144152830)
- PURDY 2732634 3 Piece Exrta Large Brush Value Pack (PU386258)
- School Smart Paint Brushes