Shop All Rulers and Straight Edges
School Smart
School Smart 1565399 Single Beveled Metal Edge Wood Office & Desk Ruler; Pack of 12
Mfr # 1565399
Zoro # G304159791
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 1565399
- Zoro # G304159791
- UPC # 885634297077
- Country of Origin China
- Category Rulers and Straight Edges
Description
School Smart Metal Edge Ruler made of selected wood features a multiple-coat, clear lacquer finish. 18 in Ruler with a single metal edge is scaled in 1/16 in. Office/desk ruler has a thickness of 1/4 in and width of 1-1/4 in., Pack of 12
Features- School Smart Single Beveled Metal Edge Wood Office & Desk Ruler
- Material Type: Wood
- Size: 18 in.
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pinion, Input Drive (93807)
- REMCO Hand Scraper, 3Wx8L, MD Green (6961MD2)
- DRILL AMERICA 1-5/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/8-4MT)
- STAHLWILLE TOOLS Open ended insert tool Size 1 " Size of mount 14x18 mm (58614048)
- THE PENCIL GRIP Stainless Steel Ruler, 18 inch, PK6 (158)
- JOHNSON LEVEL & TOOL 36 in. L Aluminum Yardstick SAE (J236)
- BETTER OFFICE PRODUCTS Triangular 12in Drafting/Architect Metal Ruler, Triple Side Color Coded, Imperial Scale Measurements (00342)
- BETA Fiberglass Folding Ruler, 2mx17mm (016900220)
- STARRETT Aluminum Rule Straight Edge, 96" (ASE-96)
- MITUTOYO Steel Rule, 6" Size, 16R Graduation, 3/4" W (182-102)
- VICTOR TECHNOLOGY Ruler, Inch, Gloss, White, Plastic, 12in. (EZ12PBL)
- School Smart Measuring and Layout Tools