Shop All Glues
School Smart
Glue Stick, White, 10 oz
Mfr # GS1208HA
Zoro # G002446407
product price: $7.65
/pk 12, $0.64/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Container Size 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # GS1208HA
- Zoro # G002446407
- UPC # 885634000622
- Country of Origin China
- Category Glues
Dimensions
Container Size | 10 oz |
Details
Item | Glue Stick |
Color | White |
Description
High-quality glue stick has a twist-up applicator and is non-toxic, acid free and photo safe. Glue has a long shelf file and lasts up to two years. Not for children under 3 years old.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Adhesive, Hi-Strength 94CA Series, Clear, 460.8 oz, Aerosol Can (94CA)
- PINPOINT 0.07 oz SuperWeld Glue, 2PK (PI3986519)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Bronze, RTV Silicone Base (4045027)
- GORILLA GLUE Adhesive, Wood Glue Series, Creamy Tan, 24 hr Full Cure, 1 gal, Pail (6231501)
- SCHOOL SMART GLUE STICK 0.27IN MINI 100 PK (DT-100SS)
- SCHOOL SMART GLUE STICK 0.43IN X 10IN LONG 20 PK (DT-2010SS)
- SCHOOL SMART GLUE STICK 0.43IN DIAM X 4IN LONG ALL TEMP 20 PK (DT-20SS)
- DAP Glue Carpenter Wood Yellow Pt (00491)
- ELMERS Elmer's® Washable School Glue Sticks, Disappearing Purple, 4/Pack (E543)
- HYGLOSS PRODUCTS HangTak™ Reusable Adhesive, Blue, 2 oz. Per Pack, PK12 (6502)
- WELDBOND Epoxy Adhesive, White, 6 to 12 hr Full Cure, 5 gal, Pail (058951509592)
- School Smart Glues