Shop All Glues
School Smart
Glue Stick, Purple, 32 oz
Mfr # 1353960
Zoro # G104141026
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Container Size 32 oz
- Characteristics Dries Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 1353960
- Zoro # G104141026
- Country of Origin China
- Category Glues
Dimensions
Container Size | 32 oz |
Details
Item | Glue Stick |
Color | Purple |
Characteristics | Dries Clear |
Description
School Smart 0.28 oz. Glue Stick rubs on purple but dries clear and is washable. Non-Toxic glue stick developed to last for over is 12 per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 10 in L, 1 min Begins to Harden, 18 PK (925R10-1-HP)
- SP SCIENCEWARE Label Tape, Yellow, 3/4 in., PK4 (F13481-0075)
- FLEX SEAL Family of Products White Liquid Rubber Sealant Coating 16 oz (LFSWHTR16)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, TFE, Off-White, Paste (14012)
- SCHOOL SMART GLUE STICK 0.43IN X 10IN LONG 20 PK (DT-2010SS)
- SCHOOL SMART GLUE STICK 0.43IN DIAM X 4IN LONG ALL TEMP 20 PK (DT-20SS)
- SCHOOL SMART GLUE STICK 0.27IN MINI 100 PK (DT-100SS)
- TITEBOND Instant Adhesive, Clear, 15 to 20 min Full Cure, 0.07 oz, Tube (4617)
- AVERY Construction Adhesive, White, 1.27 oz (192)
- TITEBOND Wood Glue, Cream, 1 qt (5005)
- TITEBOND Contact Cement, White Series, Green, 24 hr Full Cure, 1 pt, Can (5027)
- School Smart Glues