Shop All Toys & Games
School Rite
Manuscript Handwriting Templates, Transitional Uppercase
Mfr # 5471
Zoro # G201242664
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear, Black
- Includes 1 stencil
- Recommended Grade Grade PK-4
- Recommended Age 4-9 years
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Rite
- MFR # 5471
- Zoro # G201242664
- UPC # 99707054713
- Country of Origin United States
- Category Toys & Games
Details
Color | Clear, Black |
Includes | 1 stencil |
Recommended Grade | Grade PK-4 |
Recommended Age | 4-9 years |
Material | Plastic |
Description
A great tool for beginning lettering and writing. Sturdy plastic stencils are designed so the hand is forced to lift where normal lift occurs in handwriting. They give practice forming correct letter contours (arrows cue writing direction), coordination of eye-hand movements, and development of standard stroke patterns. Measures 8-1/2" x 11" with 1" letters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX High-Yield Toner, 31,000 Page-Yield, Black (106R03394)
- SHARPIE China Marker, Medium Tip, Yellow Color Family, 12 PK (2083)
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Ink (44757)
- SMEAD Jacket, Project 5Pk Lt Clear Pk (SMD85751)
- LEARNING RESOURCES Gears Gears Gears Treadmobiles (9240)
- DOWLING MAGNETS Magnet Numerals, Set of 100 (MA13)
- MIDWEST FASTENER 3-3/8 Oak Wood Mug Pegs 10PK (08941)
- THE ORIGINAL TOY CO Fold & Go Trampoline (59609)
- EDUCATIONAL INSIGHTS Frida’s Fruit Fiesta Game™ (3412)
- UNO FLIP CARD GAME (GDR44)
- AZIMPORT AZImport PS205NW Sword - Shield Play Set with Unique Designs for Both The Sword & Shield (PS205NW)
- School Rite Toys & Games