Shop All Toys & Games
School Rite
Handwriting Instruction Guide Template, Uppercase Manuscript
Mfr # 1051
Zoro # G1426331
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Includes 1 handwriting guide
- Recommended Grade Grade PK-2
- Recommended Age 4-7 Years
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Rite
- MFR # 1051
- Zoro # G1426331
- UPC # 99707010511
- Country of Origin United States
- Category Toys & Games
Details
Color | Clear |
Includes | 1 handwriting guide |
Recommended Grade | Grade PK-2 |
Recommended Age | 4-7 Years |
Material | Plastic |
Description
Give practice in forming the contour of each letter, coordinating hand and eye movement, building fine motor skills and developing standard stroke patterns. These plastic templates mechanically guide a child's hand through each letter configuration, forcing the hand to lift where normal lift occurs in the handwriting sequence. 8-1/2" x 11".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Electric Pencil Sharpener, Black (EPS5V-BLK)
- BUSINESS SOURCE Clip, Binder, Medium, Ast, PK24 (65362)
- BSC PREFERRED 4 x 12 x 4-1/2'' White Bin Boxes, 50PK (S-704)
- UNIVERSAL Envelope Moistener, 2 oz, Blue (UNV56502)
- DIAMOND VISIONS EXTEND CAMPING FORK 29in. (22-2142344)
- LEARNING ADVANTAGE Perception Cubes, PK8 (72608)
- M-D Md Building Products 87767 84 in. Brown Vinyl Clad Foam Replacement Weatherstrip (146462)
- GREENLIGHT 1979 Ford Mustang Official Pace Car 63rd Annual Indianapolis 500 Mile Race Hobby (30166)
- THE FRECKLED FROG The Happy Architect, Wooden Building Set, Create-N-Play, 28 Pieces (FF450)
- TOY TIME Wooden Train Table Deluxe with Painted Wooden Set with Tracks, Trains, Cars, Boats, for Kids (267763ZAV)
- AMT 1-18 Scale Skill 2 Model Kit - 1971 Ford Mustang Mach Model Car (AMT1262M)
- School Rite Toys & Games