Shop All Toys & Games
School Rite
Handwriting Instruction Guide Template, Uppercase Cursive
Mfr # 3261
Zoro # G201242701
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, Black
- Recommended Age 7-11 years
- Includes 1 stencil
- Material Plastic
- Recommended Grade Grade 2-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Rite
- MFR # 3261
- Zoro # G201242701
- UPC # 99707032612
- Country of Origin United States
- Category Toys & Games
Details
Color | Clear, Black |
Recommended Age | 7-11 years |
Includes | 1 stencil |
Material | Plastic |
Recommended Grade | Grade 2-6 |
Description
Give practice in forming the contour of each letter, coordinating hand and eye movement, building fine motor skills and developing standard stroke patterns. Measures 8-1/2" x 11" with 1" letters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD White Narrow Dual Pad, 50 Pg (20-346)
- ADVANTUS Panel Wall Clips, 40 Sheet Capacity, 4/PK, Assorted 4PK (AVT75306)
- ZORO SELECT Sign Holder, Wall, 8-1/2x11, Acrylic, Clear (38011)
- PARTNERS BRAND Corrugated Mailers, 7" x 3" x 1", White, 50/Bundle (M731)
- LEARNING RESOURCES New Sprouts® Grill it (9260-D)
- BUFFALO TOOLS Customizable 6 Pc. 10" Cow Bell Set (COBLSET)
- SPARK & WOW Swap N' Spin Gear Grid (SW51111)
- THINKANDPLAY Plaster Mixing Set Measuring Cup (TH1831789)
- ENDGAME Flying V Guitar Flashing Body Light Lapel Pins (EN1523995)
- TOY TIME Pretend Cash Register Supermarket Playset Toy with Play Money, Barcode Scanner for Boys and Girls (836478WCS)
- THE PUPPET CO Farm Animals Finger Puppets, Set of 6 (002021)
- School Rite Toys & Games