Shop All Toys & Games
School Rite
Handwriting Instruction Guide Template, Lowercase Manuscript
Mfr # 2051
Zoro # G1426051
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Includes 1 handwriting guide
- Recommended Grade Grade PK-2
- Recommended Age 4-7 Years
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Rite
- MFR # 2051
- Zoro # G1426051
- UPC # 99707020510
- Country of Origin United States
- Category Toys & Games
Details
Color | Clear |
Includes | 1 handwriting guide |
Recommended Grade | Grade PK-2 |
Recommended Age | 4-7 Years |
Material | Plastic |
Description
Handwriting Instruction Guides, Lower Case Manuscript Give practice in forming the contour of each letter, coordinating hand and eye movement, building fine motor skills and developing standard stroke patterns. These plastic templates mechanically guide a child1s hand through each letter configuration, forcing the hand to lift where normal lift occurs in the handwriting sequence. 8-1/2" x 11".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pop-up 3 x 3 Note Refill, Miami, 90/Pad, PK6 (R330-6SSMIA)
- CANON PIXMA TR8620a All-in-One Inkjet Printer, Copy/Fax/Print/Scan (4451C032)
- NEENAH PAPER ColoPaper, StardustWhite, 500, PK250 (22401)
- TOPS 8.5" x 11" Engineering Computation Pad, 200 Pg (TOP35502)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- TREND ENTERPRISES Numbers 0-100 Pocket Flash Cards (T23040)
- LEARNING RESOURCES Fox In The Box- Position Word Activity Set (3201)
- NEWRAY International Lonestar Dump Truck With Excavator 12PK (16623)
- USAOPOLY YAHTZEE - Cup Noodles Edition (YZ136-728)
- MELISSA & DOUG Wooden Make-a-Cake Mixer Set (9840)
- PLAYMAKER TOYS CHECKER CLASSIC GAMES 6+ (11118)
- School Rite Toys & Games