Shop All Pet Toys
Schoochie Pet
Schoochie Pet 709 Premium Stuffed Latex Odd Octopus Toy; 6.5 in.
Mfr # 709
Zoro # G803780373
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schoochie Pet
- MFR # 709
- Zoro # G803780373
- UPC # 813579027091
- Country of Origin China
- Category Pet Toys
Description
Scoochie Pet high quality products for dogs and cats, including toys, rawhide chews, body parts, pet carriers, stain removers, shampoos and many other innovative products. Scoochie is committed to enriching the interactions between pets and people by providing high-quality, lifestyle products that support the care and safety of dogs and cats. Scoochie is ready to provide you with all the pet supplies or pet care products you need to keep them happy and healthy at every stage.
Features- Made with over 70% natural Biodegradable latex
- Polyfill stuffing provided extra durability and causes the toy to squeak when chewed and when let down
- No sharp edges
- Tear resistant
- Soft stretchy toys so they wont tear easily
- Size: 6.5 in.
- 6.5" L x 2" W x 1" D
- Weight: 14 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA QC Garden Hose, 3/8 F (001013034)
- ANNIN FLAGMAKERS Ball Ornament, Aluminum, Gold (800051)
- JT EATON Glue Trap, 314 in W, 414 in H (233N)
- K-RAIN Pro-S 4 in. H Adjustable Pop-Up Rotary Spray Nozzle (30652-PR40)
- SCHOOCHIE PET Schoochie Pet 506 Plush Gary Gator Dog Toys; 16 in. (506)
- SCHOOCHIE PET Schoochie Pet 702 Premium Stuffed Latex Late Night Burrito Toys; 7.5 in. (702)
- SCHOOCHIE PET Super Rope Gummer with Squeaker Dog Toy 11 in (533)
- SCHOOCHIE PET Small Super Braided Rope Squeaker Dumbbell Dog Toy 8 in (528)
- SCHOOCHIE PET Schoochie Pet 504 Plush Joke A Dot Horse Toys; 12 in. (504)
- SCHOOCHIE PET Schoochie Pet 708 Premium Stuffed Latex Donna Duck Toys; 6.5 in. (708)
- DIGGERS Dog Toy Vinyl Soccr Ball (51341)
- Schoochie Pet Pet Toys