Shop All Books
Scholastic
Week-by-Week Homework for Building Reading Comprehension, Grade 1
Mfr # 9780439616560
Zoro # G001243069
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Grade Grade 1
- Includes 1 Book
- Recommended Age 6-7 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9780439616560
- Zoro # G001243069
- Country of Origin United States
- Category Books
Details
Color | Multi |
Material | Paper |
Recommended Grade | Grade 1 |
Includes | 1 Book |
Recommended Age | 6-7 years |
Description
Bestselling author Mary Rose has selected short readings perfect for first graders. Kids take these home with the companion comprehension activity and practice reading with the support of a grown-up. Easy tips for parents help them help their kids learn to read. The results are phenomenal! Teachers, parents, and students alike rave about this simple, effective way to boost reading skills. Great for building the home-school connection!
How to use this product:
Beginning readers are usually excited about their new reading skills. They are anxious to practice them and proud to show off what they can do. This book capitalizes on their enthusiasm and gives them their moment in the spotlight every week!
By: Mary Rose
How to use this product:
Beginning readers are usually excited about their new reading skills. They are anxious to practice them and proud to show off what they can do. This book capitalizes on their enthusiasm and gives them their moment in the spotlight every week!
By: Mary Rose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Tend Card, 1 Up, Ivory, PK50 (5915)
- PARTNERS BRAND 12" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2371)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk24 (PFX82300)
- BUSINESS SOURCE Colored Expanding File Pockets Letter Red (26552)
- SCHOLASTIC Five-Minute Science - Grades 4-6 (9781338330120)
- SCHOLASTIC News Leveled Informational Texts Workbook, Grade 3 (9781338284737)
- SCHOLASTIC Folk + Fairy Tale Easy Readers Classroom Set (9780439773911)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level B (9781338662085)
- SCHOLASTIC Thirty More Math Mysteries Kids Cant Resist (9781338257304)
- SCHOLASTIC Buddy Readers - Levels E + F (Parent Pack) (9781338662153)
- KANE MANUFACTURING CO. INC Kane Sorting Panel 30 x 48" Black (4'SORP BLK)
- Scholastic Books