Shop All Books
Scholastic
The Why Not Challenge, Teacher Resource Book
Mfr # 9781338599244
Zoro # G4108130
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age Teacher Resource
- Includes 1 book
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9781338599244
- Zoro # G4108130
- Country of Origin United States
- Category Books
Details
Recommended Age | Teacher Resource |
Includes | 1 book |
Color | Multi |
Material | Paper |
Description
Dr. Sanderlin ("Dr. Jackie") believes that all schools, especially those in communities with few resources, should develop a "Why Not?" attitude when it comes to what can be accomplished by their students. Where do funding and other resources come from to realize students' dreams? The partnerships that schools can form in their own communities with businesses and organizations. Sanderlin shares 10 practical steps what will enable readers to seek out, develop, and sustain powerful partnerships that will help their students in so many ways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L (12360)
- LEARNING RESOURCES Calendar and Weather Pocket Chart (2418)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 6.1 mil, PK48 (RG316.3G)
- BSC PREFERRED 15 x 20'' Kraft Gift Grade Tissue Paper, 960PK (S-13178)
- SCHOLASTIC Week-by-Week Homework for Building Reading Comprehension, Grade 1 (9780439616560)
- SCHOLASTIC Extra Practice for Struggling Readers - Phonics (9780545124096)
- SCHOLASTIC Five-Minute Science - Grades 1-3 (9781338330113)
- SCHOLASTIC Little Skill Seekers - Early Math (9781338306361)
- SCHOLASTIC One Hundred Words For Kids To Read In 2nd Grade (9781338323115)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level A (9781338662078)
- LEARNING RESOURCES Math Activity Set, Dino-Sorters, 3", 55/ST, Multi PK (LRNLER1768)
- Scholastic Books