Shop All Books
Scholastic
The Next Step Forward in Guided Reading
Mfr # 9781338161113
Zoro # G1422658
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K-8
- Includes 1 professional book, online resource bank
- Recommended Age 5-13 Years
- Material Paper, Wire
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9781338161113
- Zoro # G1422658
- Country of Origin United States
- Category Books
Details
Recommended Grade | Grade K-8 |
Includes | 1 professional book, online resource bank |
Recommended Age | 5-13 Years |
Material | Paper, Wire |
Color | Multi |
Description
In this resource-rich book, you'll find: All the planning and instructional tools you need to teach guided reading well, from pre-A to fluent, organized around Richardson's proven Assess-Decide-Guide framework. Prompts, discussion starters, teaching points, word lists, intervention suggestions, and more to support all students, including dual language learners and struggling readers. 29 comprehension modules that cover essential strategies—monitoring, retelling, inferring, summarizing, and many others. Plus an online resource bank with dozens of downloadable assessment and record-keeping forms, Richardson's all-new, stage-specific lesson plan templates. More than 40 short videos showing Jan modeling key parts of guided reading lessons for every stage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Thumb Tacks, Steel, Head 3/8" dia., PK100 (UNV51002)
- ZORO SELECT 38" x 24" Open Poly Bags, 2 mil, Clear (5DHA8)
- ZORO SELECT Strapping Seal, 3/8 In., Open, PK1000 (6LGD5)
- FLAMBEAU Mailboxes Blk #1 Plastic Rural (T-R4501BL)
- SCHOLASTIC Buddy Readers - Levels E + F (Parent Pack) (9781338662153)
- SCHOLASTIC Five-Minute Science - Grades 1-3 (9781338330113)
- SCHOLASTIC One Hundred Words For Kids To Read In 2nd Grade (9781338323115)
- SCHOLASTIC 240 Vocabulary Words Kids Need to Know Book, Grade 5 (9780545468657)
- SCHOLASTIC StoryTime STEM, Grades PreK-K (Nursery Rhyme) (9781338316964)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level D (9781338662108)
- SOPHIA INSTITUTE PRESS Before I Was Me Book (9781622826063)
- Scholastic Books