Shop All Books
Scholastic Teaching Resources
Spotlight On Literary Elements, 8 Book Set, PK6
Mfr # 545067634
Zoro # G5629067
product price: $74.39
/pk 6, $12.40/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 10+ Years
- Color Multi
- Recommended Grade 4-8
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic Teaching Resources
- MFR # 545067634
- Zoro # G5629067
- UPC # 9780545067638
- Country of Origin China
- Category Books
Details
Recommended Age | 10+ Years |
Color | Multi |
Recommended Grade | 4-8 |
Material | Paper |
Description
Teach literary elements and meet the standards! Boxed set includes 6 copies of 8 student books each focusing on a specific literary element, plus a teaching guide.
Teaching must-know literary elements is easy with this unique boxed set. It includes 48 books (6 copies of 8 48-page anthologies) for students plus a 96-page teaching guide. Literary elements covered: Character, Figurative Language, Foreshadowing & Flashback, Plot, Point of View, Setting, Theme, Tone & Mood. Each student anthology includes 4-6 engaging stories, poems, or plays that are perfect for teaching specific literary elements. The teaching guide includes mini-lessons, graphic organizers, student reproducibles, and great activity ideas. A storage box keeps everything organized. An easy way to meet the language arts standards!
BOX SET INCLUDES:
- 48 student anthologies (eight 6-packs, 5.25" x 7.63", 48-pages each)
- 96-page teaching guide
Includes: Forty-eight 48-page books (six copies each of 8 titles), 98-page teacher's guide, Sturdy storage unit box (shrink-wrapped): 12"H x 12.25"W x 4.5"D; student books: 5.25"x7.63", teaching guide: 8.5"x11"
Grades 4-8
Teaching must-know literary elements is easy with this unique boxed set. It includes 48 books (6 copies of 8 48-page anthologies) for students plus a 96-page teaching guide. Literary elements covered: Character, Figurative Language, Foreshadowing & Flashback, Plot, Point of View, Setting, Theme, Tone & Mood. Each student anthology includes 4-6 engaging stories, poems, or plays that are perfect for teaching specific literary elements. The teaching guide includes mini-lessons, graphic organizers, student reproducibles, and great activity ideas. A storage box keeps everything organized. An easy way to meet the language arts standards!
BOX SET INCLUDES:
- 48 student anthologies (eight 6-packs, 5.25" x 7.63", 48-pages each)
- 96-page teaching guide
Includes: Forty-eight 48-page books (six copies each of 8 titles), 98-page teacher's guide, Sturdy storage unit box (shrink-wrapped): 12"H x 12.25"W x 4.5"D; student books: 5.25"x7.63", teaching guide: 8.5"x11"
Grades 4-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Bulletin Board Tiles, Natural, PK4 (102)
- POST-IT Pad, Note 3"x3", Ultra, Asstrd, PK18 (R330-18AUCP)
- US CARGO CONTROL Moving Blankets- Econo Deluxe 12-Pack, 65 lbs./dozen (MBDELUXE65-12PK)
- PENDAFLEX Index Tab Set, Bl, 25 Pt. Pressboard, PK100 (PFXPN203)
- SCHOLASTIC TEACHING RESOURCES Read, Sort And Write: Sight Words (860649)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Parent Pack: Guided Reading Level D, 25 Books (9781338111507)
- SCHOLASTIC TEACHING RESOURCES First Little Readers™ Book Parent Pack, Guided Reading Level A (523150)
- SCHOLASTIC TEACHING RESOURCES 100 Task Cards - Text Evidence (SC811301)
- SCHOLASTIC TEACHING RESOURCES Read, Sort + Write - Phonics (SC860648)
- SCHOLASTIC TEACHING RESOURCES Sight Word Reader Library (9780545067652)
- MACMILLAN PUBLISHERS Polar Bear, Polar Bear What Do You Hear Big Book (9780805017595)
- Scholastic Teaching Resources Books