Shop All Arts & Crafts
Scholastic Teaching Resources
Smiley Faces Stickers, 200 Per Pack, PK12
Mfr # 563169
Zoro # G5441598
$35.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Color Multi
- Material Paper, Adhesive
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scholastic Teaching Resources
- MFR # 563169
- Zoro # G5441598
- UPC # 675904985489
- Country of Origin China
- Category Arts & Crafts
Details
Recommended Age | 4+ Years |
Color | Multi |
Material | Paper, Adhesive |
Recommended Grade | K+ |
Description
Recognize student achievement with these colorful must-have mini stickers. Each measures approximately 3⁄4" x 3⁄4". 200 stickers per pack. Sold as a set of 12 packs, 2400 stickers total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Packaging Tape, 1.88" x 110 yd., Clear, PK6 (240054)
- X-ACTO XLR Office Electric Pencil Sharpener, AC-Powered, Charcoal Black (1818X)
- BERCKES MANUFACTURING Fertilizer Density Scale, USDA Approved (FDS)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (5CNY6)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Dark Blue (67181)
- CHENILLE KRAFT Canvas Panel, 9x12, PK3 (6052)
- SHORTCUTS Krylon Short Cuts Glow Orange Paint Pen Interior 734.4 g/L 0.33 oz (SCP-912)
- SPIROGRAPH Spirograph Scratch + Shimmer Kit (1035Z)
- HANDY ART Little Masters® Washable Tempera Paint, Green, Gallon (214-745)
- ACTIVA PermaStone™ Casting Compound, 48 oz., PK2 (375)
- SARGENT ART Washable Art-Time® Tempera Paint, Gallon, Green (17-3666)
- Scholastic Teaching Resources