Shop All Bulletin Board & Classroom Decorations
Scholastic Teaching Resources
Scholastic Monthly Calendar Pocket Chart, 61 Pieces
Mfr # 9780545114790
Zoro # G5631553
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade K-5
- Recommended Age 5-10 Years
- Material nylon, vinyl, paper
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic Teaching Resources
- MFR # 9780545114790
- Zoro # G5631553
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | K-5 |
Recommended Age | 5-10 Years |
Material | nylon, vinyl, paper |
Color | Blue |
Description
Full-color photo cards include 12 month cards, 33 date cards, 7 week days, 4 birthdays, 2 field trips, and 2 special days. Also includes a 2-page activity guide.
Includes:
durable nylon pocket chart (25" x 27 3/4") with 43 see-through pockets
12 monthly cards
7 day cards
33 date cards
4 birthday cards
2 field trip cards
2 special day cards
Includes:
durable nylon pocket chart (25" x 27 3/4") with 43 see-through pockets
12 monthly cards
7 day cards
33 date cards
4 birthday cards
2 field trip cards
2 special day cards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Big Tab™ Insertable Dividers 11112, Buff Paper, 8 Clear Tabs, 1 Set (7278211112)
- ENCORE PACKAGING Wide Band, 2-1/2" x 1/16", Sz31, 1 lb. Bag (EP-4031)
- SWINGLINE GBC Laminating Pouches, Badge Size, PK100 (3200016)
- ZORO SELECT DOT Label, 4 In. H, Black/Orange, PK25 (9R618)
- SCHOLASTIC TEACHING RESOURCES Kindness And Gratitude Jar Bulletin Board Set (862625)
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Job Pocket Chart with Cards, Black (583864)
- SCHOLASTIC TEACHING RESOURCES Classroom Tree Bulletin Board Set (SC953788)
- SCHOLASTIC TEACHING RESOURCES Multiplication Tables Bulletin Board Set (SC565364)
- SCHOLASTIC TEACHING RESOURCES ABC Sing-Along Flip Chart - 26 Fun Songs Set to Your Favorite Tunes (SC978439)
- SCHOLASTIC TEACHING RESOURCES Anchor Chart Set - Text Structures Bulletin Board Set (SC834493)
- PACON Strips, Sentence, 3""X24"", Mla Pk (PAC5157)
- Scholastic Teaching Resources Bulletin Board & Classroom Decorations