Shop All Books
Scholastic Teaching Resources
Scholastic® Easy Reader Biographies Set
Mfr # 9780439774109
Zoro # G5640118
$69.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Material paper
- Recommended Age 5+ Years
- Color Multi, Multi
- Author(s) Scholastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scholastic Teaching Resources
- MFR # 9780439774109
- Zoro # G5640118
- Country of Origin China
- Category Books
Details
Recommended Grade | K+ |
Material | paper |
Recommended Age | 5+ Years |
Color | Multi, Multi |
Author(s) | Scholastic |
Page Count | 16 Pages Each |
Description
Introduce key features of nonfiction with 12 easy-to-read biographies of must-know, inspiring Americans. Designed for young readers, these engaging 16-page books feature lively text, captions, realistic illustrations, glossaries, diagrams, and more. The teaching guide includes graphic organizers and teaching ideas to help children comprehend the features of nonfiction and read with understanding. Biographies correlate with Guided Reading Levels I—J. Set includes: 60 full-color, 16-page books (5 copies of 12 biographies), 48-page teaching guide, and a sturdy storage box!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISS C Scissor 10 In Stainless (W10T)
- ZORO SELECT Tempo Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87097)
- POST-IT POSTIT NOTE LINE ASST3PK (6301)
- CRAYOLA Silly Putty Original, PK24 (BIN080313)
- SCHOLASTIC TEACHING RESOURCES Read, Sort And Write: Sight Words (860649)
- SCHOLASTIC TEACHING RESOURCES First Little Readers™ Book Parent Pack, Guided Reading Level A (523150)
- SCHOLASTIC TEACHING RESOURCES Little Leveled Readers Book: Level C Box Set, 15 Titles, PK5 (545067723)
- SCHOLASTIC TEACHING RESOURCES Scholastic 100 Sight Word Mini-Books Workbook, Grades K-2 (9780439387804)
- SCHOLASTIC TEACHING RESOURCES 100 Task Cards - Text Evidence (SC811301)
- SCHOLASTIC TEACHING RESOURCES Learning Mats - Alphabet, Grades PreK-1 (SC823958)
- TREND Trend T79755MP Ready Letters Alpha-Beads Letter Combo Pack Black Multiple Colors 4''h 216/Set (T79755MP)
- Scholastic Teaching Resources Books