Shop All Classroom Furniture
Scholastic Teaching Resources
Manage Your Class Signs, 6 Per Set
Mfr # SC973177
Zoro # G7544129
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-5
- Color Multi
- Material Coated Paper, Wood
- Includes 6 signs
- Recommended Age 4-10 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scholastic Teaching Resources
- MFR # SC973177
- Zoro # G7544129
- Country of Origin China
- Category Classroom Furniture
Details
Recommended Grade | Grade PK-5 |
Color | Multi |
Material | Coated Paper, Wood |
Includes | 6 signs |
Recommended Age | 4-10 Years |
Description
Plastic-Coated for Durability!
Six classroom signs, each comes with an easy-to-use 4" wooden handle:
- Please Raise Your Hand.
- Time to Clean Up.
- Who's Got It?
- Please Line Up Quietly.
- Quiet!
- Look and Listen.
The teacher silently raises the appropriate sign to direct students to the correct behavior. Each sign measures approximately 8"x 12" (with handle).
6 per pack each sign (w/ handle): 8" x 12"; poly bagged with header: 9" x 16"
Six classroom signs, each comes with an easy-to-use 4" wooden handle:
- Please Raise Your Hand.
- Time to Clean Up.
- Who's Got It?
- Please Line Up Quietly.
- Quiet!
- Look and Listen.
The teacher silently raises the appropriate sign to direct students to the correct behavior. Each sign measures approximately 8"x 12" (with handle).
6 per pack each sign (w/ handle): 8" x 12"; poly bagged with header: 9" x 16"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 3' x 10' Brown Rustic Bear and Cub Olefin Area Rug (KP-RGB3940-310-BN-GG)
- BOSS Round Table, 47", Driftwood (N123-DW)
- FLASH FURNITURE Side Reception Chair, 23"L38-1/4"H, Padded, VinylSeat, ContemporarySeries (BT-509-BK-GG)
- FLASH FURNITURE Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray (H-8369F-BL-GG)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- LUXOR Modular Teacher Easel with Storage (MBSRWSTN)
- SEAT SACK Seat Sack, Small, 12 inch, Chair Pocket, Red, PK2 (10112)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- CLASSROOM SELECT STEAM Table with Markerboard Top, 47-3/4 x 47-3/4 x 30 Inches (2027838)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- FLASH FURNITURE Bright Beginnings Commercial Grade Bow Front 3 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24077-GG)
- Scholastic Teaching Resources Classroom Furniture