Shop All Books
Scholastic Teaching Resources
Little Leveled Readers Book: Level D Box Set, 15 Titles, PK5
Mfr # 545067677
Zoro # G5629268
product price: $29.39
/pk 5, $5.88/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 4+ Years
- Recommended Grade K-2
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic Teaching Resources
- MFR # 545067677
- Zoro # G5629268
- UPC # 9780545067676
- Country of Origin China
- Category Books
Details
Material | Paper |
Recommended Age | 4+ Years |
Recommended Grade | K-2 |
Color | Multi |
Description
A step-by-step, book-by-book program that guides children through the early stages of reading. Each book, carefully evaluated by a reading specialist to correlate with the Guided Reading Levels, is leveled to address the early stages of a child's reading development. Inside each box set you'll find 75 storybooks (5 copies of 15 titles) on topics children love, which makes them perfect for group learning. Each set also includes a mini-teaching guide. Includes 75, 8-page books (5 copies of 15 titles), 4-page mini teaching guide, and a storage box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 15/Bundle (55VM16)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A993)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 28", Kraft, 25/Bundle (11R270)
- ASP Manila Tags w/ Wire Inserted (Plain), 5 1/4" X 2 5/8", 1000 Per Box Pk (626)
- SCHOLASTIC TEACHING RESOURCES Learning Mats - Alphabet, Grades PreK-1 (SC823958)
- SCHOLASTIC TEACHING RESOURCES Learning Mats - Sight Words, Grades K-2 (SC823966)
- SCHOLASTIC TEACHING RESOURCES First Little Readers™ Book Parent Pack, Guided Reading Level A (523150)
- SCHOLASTIC TEACHING RESOURCES Sight Word Reader Library (9780545067652)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Parent Pack: Guided Reading Level D, 25 Books (9781338111507)
- SCHOLASTIC TEACHING RESOURCES Scholastic 100 Sight Word Mini-Books Workbook, Grades K-2 (9780439387804)
- BSA The Picture of Dorian Gray - Audiobook CD (9781602838800)
- Scholastic Teaching Resources Books