Shop All Books
Scholastic Teaching Resources
Learning Mats - Sight Words, Grades K-2
Mfr # SC823966
Zoro # G7543900
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 5-7 Years
- Includes 10 two-sided mats, 120 word tiles, Wipe-off marker(s), Activity guide
- Color Multi
- Recommended Grade Grade K-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic Teaching Resources
- MFR # SC823966
- Zoro # G7543900
- Country of Origin China
- Category Books
Details
Material | Paper |
Recommended Age | 5-7 Years |
Includes | 10 two-sided mats, 120 word tiles, Wipe-off marker(s), Activity guide |
Color | Multi |
Recommended Grade | Grade K-2 |
Description
Here's a new fun way to lead children on the road to literacy! Colorful mats and word tiles make learning and practicing sight words fun. Start building a foundation for academic success with the Learning Mats: Sight Words kit. The kit helps children practice these key reading skills:
• Read common high-frequency words by sight
• Match sight words
• Write sight words
• Write sentences containing sight words
Includes:
• 10 two-sided mats
• 120 word tiles
• Wipe-off marker(s)
• Activity guide
• Read common high-frequency words by sight
• Match sight words
• Write sight words
• Write sentences containing sight words
Includes:
• 10 two-sided mats
• 120 word tiles
• Wipe-off marker(s)
• Activity guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOORUM & PEASE Book, 9 Series, Record, 500Pg (BOR9500R)
- CRAYOLA Create + Carry Art Case (46814)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (MGRL4P0808)
- C-LINE PRODUCTS Shop Ticket Holder, Red, 9 x 12", PK15 (43914)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Parent Pack: Guided Reading Level D, 25 Books (9781338111507)
- SCHOLASTIC TEACHING RESOURCES First Little Readers™ Book Parent Pack, Guided Reading Level A (523150)
- SCHOLASTIC TEACHING RESOURCES First Little Readers™ Book Parent Pack, Guided Reading Level A, PK25 (9780545231497)
- SCHOLASTIC TEACHING RESOURCES 100 Task Cards - Text Evidence (SC811301)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Books, Guided Reading Level A, 5 Sets of 20 Titles (SC522301)
- SCHOLASTIC TEACHING RESOURCES Scholastic 100 Sight Word Mini-Books Workbook, Grades K-2 (9780439387804)
- WATERFORD PRESS Waterford Press WFP1583550687 Colorado Birds Book: An Introduction to Familiar Species (State Nature Guides) (WFP1583550687)
- Scholastic Teaching Resources Books