Shop All Books
Scholastic Teaching Resources
Learning Mats - Match, Trace + Write the Alphabet for Grades PreK-1
Mfr # SC823961
Zoro # G7561306
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4-6 Years
- Includes 13 two-sided alphabet mats, 52 upper- and lowercase letters, 26 picture cards, Wipe-off marker(s), Activity guide
- Material Paper
- Recommended Grade Grade PK-1
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic Teaching Resources
- MFR # SC823961
- Zoro # G7561306
- Country of Origin China
- Category Books
Details
Recommended Age | 4-6 Years |
Includes | 13 two-sided alphabet mats, 52 upper- and lowercase letters, 26 picture cards, Wipe-off marker(s), Activity guide |
Material | Paper |
Recommended Grade | Grade PK-1 |
Color | Multi |
Description
Here's a new fun way to lead children on the road to literacy! Colorful mats, letter tiles, and picture cards make learning and practicing the alphabet fun. Start building a foundation for academic success with the Learning Mats: Match, Trace & Write the Alphabet kit. The kit helps children practice these key reading skills:
• Name the letters of the alphabet
• Recognize and match uppercase and lowercase letters
• Write uppercase and lowercase letters
• Identify beginning consonant sounds
• Identify short and long-vowel sounds
Includes:
• 13 two-sided alphabet mats
• 52 upper- and lowercase letters
• 26 picture cards
• Wipe-off marker(s)
• Activity guide
• Name the letters of the alphabet
• Recognize and match uppercase and lowercase letters
• Write uppercase and lowercase letters
• Identify beginning consonant sounds
• Identify short and long-vowel sounds
Includes:
• 13 two-sided alphabet mats
• 52 upper- and lowercase letters
• 26 picture cards
• Wipe-off marker(s)
• Activity guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER ColoPaper, TerrestrialTeal, 500s, PK500 (22479)
- ZORO SELECT Flat Corrugated Boxes, 7" x 7" x 3", Kraft, 25/Bundle (55VG22)
- REDIFORM Book, Money Receipt Dup (8L820)
- MALIN CO Wire, Spool, 0.0508 Dia, 426.9 ft. (01-0508-001S)
- SCHOLASTIC TEACHING RESOURCES Sight Word Reader Library (9780545067652)
- SCHOLASTIC TEACHING RESOURCES First Little Readers™ Book Parent Pack, Guided Reading Level A (523150)
- SCHOLASTIC TEACHING RESOURCES 100 Task Cards - Text Evidence (SC811301)
- SCHOLASTIC TEACHING RESOURCES Learning Mats - Alphabet, Grades PreK-1 (SC823958)
- SCHOLASTIC TEACHING RESOURCES Scholastic 100 Sight Word Mini-Books Workbook, Grades K-2 (9780439387804)
- SCHOLASTIC TEACHING RESOURCES First Little Readers™ Book Parent Pack, Guided Reading Level A, PK25 (9780545231497)
- SCHOOL SMART PAPER CHART 24X16 1.5 IN RLD 25 SHTS (APS2415H)
- Scholastic Teaching Resources Books