Shop All Bulletin Board & Classroom Decorations
Scholastic Teaching Resources
Instant Personal Poster Sets: Extra, Extra, Read All About Me, PK30
Mfr # 439152917
Zoro # G5631964
product price: $14.99
/pk 30, $0.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Recommended Age 4+ Years
- Color White
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic Teaching Resources
- MFR # 439152917
- Zoro # G5631964
- UPC # 9780439152914
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | K+ |
Recommended Age | 4+ Years |
Color | White |
Material | Paper |
Description
Break the ice at the start of the school year with this super-cool, fill-in poster template that prompts students to toot their own horns! Even your most reluctant writers will have fun making a list of their favorite things, composing mini-articles about their heroes, drawing a self-portrait, recollecting memorable moments of summer, and more!
Includes 30 17" x 22" posters of 1 design.
How to use this product:
My Exclusive Story: Brainstorm the types of events students would like to write about. Ideas can include a vacation, a sporting event, an experience with a pet, or the arrival of a new family member. Have them think about the important details of the story and how to organize the information. Remind them that as with newspaper articles, they should lead with the most important information.
Includes 30 17" x 22" posters of 1 design.
How to use this product:
My Exclusive Story: Brainstorm the types of events students would like to write about. Ideas can include a vacation, a sporting event, an experience with a pet, or the arrival of a new family member. Have them think about the important details of the story and how to organize the information. Remind them that as with newspaper articles, they should lead with the most important information.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Project Folder Organizer, 10 Pocket, Navy (89200)
- GHENT Fabric Bulletin Board 18"x24", Black (TF18-95)
- AVERY Shipping Labels, Permanent Adhesiv, PK10 (15665)
- CANON Canon, CRG-055 C H High Yield Cyan Toner Cartridge, 5900 Yield (3019C001AA)
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Jobs Pocket Chart with Cards (9780545114806)
- SCHOLASTIC TEACHING RESOURCES Language Arts (6-Chart Set) - Anchor Chart (SC827778)
- SCHOLASTIC TEACHING RESOURCES Notable African Americans Bulletin Board Set (TF8026)
- SCHOLASTIC TEACHING RESOURCES Scholastic Standard Pocket Chart (9780545115001)
- SCHOLASTIC TEACHING RESOURCES Scholastic Monthly Calendar Pocket Chart, 61 Pieces (9780545114790)
- SCHOLASTIC TEACHING RESOURCES Tape It Up Class Jobs Bulletin Board (812782)
- TEACHER CREATED RESOURCES Burlap Paper Lanterns, PK9 (TCR77228)
- Scholastic Teaching Resources Bulletin Board & Classroom Decorations