Shop All Books
Scholastic Teaching Resources
Guided Science Readers Super Animals Book Set, Grade K-1
Mfr # 9780545442725
Zoro # G5640626
product price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4-6 Years
- Material paper, plastic
- Page Count 8 Pages Each
- Color Multi, Multi
- Author(s) Liza Charlesworth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic Teaching Resources
- MFR # 9780545442725
- Zoro # G5640626
- Country of Origin Hong Kong
- Category Books
Details
Recommended Age | 4-6 Years |
Material | paper, plastic |
Page Count | 8 Pages Each |
Color | Multi, Multi |
Author(s) | Liza Charlesworth |
Recommended Grade | K-1 |
Description
Teach reading and science simultaneously with this super set of exciting books that correlate with guided reading levels A—D. Inside the sturdy red tub, you'll find six copies of 24 photo-filled titles (6 level A titles, 6 level B titles, 6 level C titles, and 6 level D) for a total of 144 books! All your students' favorite topics are here: bats, frogs, butterflies, penguins, whales, wolves, farm animals, rain-forest creatures, and every critter in between. Includes a great teaching guide filled with tips to enrich your guided reading practice AND skill-building reproducibles. A great addition to all PreK-1 classrooms! Includes: 144 8-page books (6 of 24 books). 48-page Teaching Guide. Sturdy plastic storage unit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER PRO EZ Squeeze One-Hole Punch, 10-sheet capacity (2402)
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Yellow 1 pc (10385)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, U.S.A. Flag, 7" x 5 1/2", Red/White/Blue, 1000/Case (PL468)
- ZORO SELECT 36" x 20" Open Poly Bags, 2 mil, Clear, PK 250 (5DHA2)
- SCHOLASTIC TEACHING RESOURCES First Little Readers™ Book Parent Pack, Guided Reading Level A (523150)
- SCHOLASTIC TEACHING RESOURCES Read, Sort + Write - Phonics (SC860648)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Parent Pack: Guided Reading Level D, 25 Books (9781338111507)
- SCHOLASTIC TEACHING RESOURCES Read, Sort And Write: Sight Words (860649)
- SCHOLASTIC TEACHING RESOURCES 100 Task Cards - Text Evidence (SC811301)
- SCHOLASTIC TEACHING RESOURCES Sight Word Reader Library (9780545067652)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals Space Savers, US Map, 13 x 9.5 (95303)
- Scholastic Teaching Resources Books