Shop All Bulletin Board & Classroom Decorations
Scholastic Teaching Resources
All-In-One Schoolhouse Calendar Bulletin Board Set, PK2
Mfr # 0439394058
Zoro # G4853660
product price: $25.49
/pk 2, $12.75/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-6
- Color Multi
- Recommended Age 3-12 Years
- Includes 2 sets
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic Teaching Resources
- MFR # 0439394058
- Zoro # G4853660
- UPC # 194629020676
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-6 |
Color | Multi |
Recommended Age | 3-12 Years |
Includes | 2 sets |
Material | Paper |
Description
Each All-In-One Schoolhouse Calendar Bulletin Board Set includes 126 pieces: 23" tall schoolhouse calendar, 12 month cards, 7 day cards, 1-31 day cards (2 sets), special days, birthdays, weather, blank cards, 1 "Today Is" card, and a 4-page teaching guide. Sold as a pack of 2 complete bulletin board sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 30" W-Series Long Foot Sealer, w/ 2.7mm Seal Width (WN-750F)
- M-D M-d Products 04267 17 ft. Gray Storm Door & Window Adhesive Pile Weather Strip (4267)
- TRU-RAY Paper, Const, 12X18, Hygn, 50Sh Pk (PAC102961)
- UNIVERSAL Envelope, 10 x 13, Clasp, Brown, PK100 (UNV35267)
- SCHOLASTIC TEACHING RESOURCES Active Listening Bulletin Board Set (SC834483)
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Jobs Pocket Chart with Cards (9780545114806)
- SCHOLASTIC TEACHING RESOURCES Language Arts (6-Chart Set) - Anchor Chart (SC827778)
- SCHOLASTIC TEACHING RESOURCES Scholastic Daily Schedule Pocket Chart, 17 Pieces (511498)
- SCHOLASTIC TEACHING RESOURCES Multiplication Tables Bulletin Board Set (SC565364)
- SCHOLASTIC TEACHING RESOURCES Scholastic Monthly Calendar Pocket Chart, 61 Pieces (9780545114790)
- PACON Corobuff® Corrugated Paper Roll, Tu-Tone™ Brick, 48in x 12.5ft (0012410)
- Scholastic Teaching Resources Bulletin Board & Classroom Decorations