Shop All Bulletin Board & Classroom Decorations
Scholastic Teaching Resources
Active Listening Bulletin Board Set
Mfr # SC834483
Zoro # G7543368
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color Multi
- Material Paper
- Includes 11 pieces: banner (16” diameter), 10 active listening cards, teaching guide
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic Teaching Resources
- MFR # SC834483
- Zoro # G7543368
- UPC # 78073344833
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK+ |
Color | Multi |
Material | Paper |
Includes | 11 pieces: banner (16” diameter), 10 active listening cards, teaching guide |
Recommended Age | 4+ Years |
Description
Improve communication in the classroom by encouraging students to develop their active listening skills. Illustrated cards feature 10 actions students can take to become better listeners. Pair with the Conversation Starters bulletin board set to build speaking and listening skills and keep the conversation flowing.
Each set includes 11 pieces:
• Be an Active Listener banner (16" diameter)
• 10 active listening cards
• Teaching guide
Each set includes 11 pieces:
• Be an Active Listener banner (16" diameter)
• 10 active listening cards
• Teaching guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Konnect Stackable Storage Cups, White, PK3 (KT2-CUPKIT-WHT)
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 14 in L x 14 in W x 14 in H, Corrugate, Color: Kraft (55NM57)
- MALIN CO Baling Wire, 0.041 Dia, 55.75 ft. (08-0410-014S)
- UNIVERSAL Universal Grande Central Filing System, Seven Pocket, Wall Mount, Plastic, Black (UNV08174***)
- SCHOLASTIC TEACHING RESOURCES Language Arts (6-Chart Set) - Anchor Chart (SC827778)
- SCHOLASTIC TEACHING RESOURCES Anchor Chart Set - Text Structures Bulletin Board Set (SC834493)
- SCHOLASTIC TEACHING RESOURCES Conversation Starters - Bulletin Board Set (SC823624)
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Jobs Pocket Chart with Cards (9780545114806)
- SCHOLASTIC TEACHING RESOURCES Classroom Tree Bulletin Board Set (SC953788)
- SCHOLASTIC TEACHING RESOURCES Scholastic Standard Pocket Chart (9780545115001)
- GREAT PAPERS Place cards, Metallic Silver Borde, PK60 (959009)
- Scholastic Teaching Resources Bulletin Board & Classroom Decorations