Shop All Bulletin Board & Classroom Decorations
Scholastic Teaching Resources
0–20 Numbers Set Bulletin Board Set
Mfr # SC834492
Zoro # G7561428
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-2
- Includes 43 pieces: 0–20 number and word cards (8” x 9”), two 10 frames (11.25” x 5”), 20 counters, teaching guide
- Material Paper
- Color Multi
- Recommended Age 4-7 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic Teaching Resources
- MFR # SC834492
- Zoro # G7561428
- UPC # 78073344925
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-2 |
Includes | 43 pieces: 0–20 number and word cards (8” x 9”), two 10 frames (11.25” x 5”), 20 counters, teaching guide |
Material | Paper |
Color | Multi |
Recommended Age | 4-7 Years |
Description
Help children learn numbers 0-20 with this colorful bulletin board set. Each number is presented as a numeral, in word form, and on a 10 frame. Includes two blank 10 frames and 20 counters for hands-on practice.
Each set includes 43 pieces:
• 0-20 number and word cards (8" x 9")
• Two 10 frames (11.25" x 5")
• 20 counters
• Teaching guide
Each set includes 43 pieces:
• 0-20 number and word cards (8" x 9")
• Two 10 frames (11.25" x 5")
• 20 counters
• Teaching guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EREPLACEMENTS, CF410X (CF410X)
- U-MARK 100P Fine Line Marker Yellow (10206FL)
- XEROX XEROX COMP 550/560/570 MAGENTA (006R01527)
- DIXON TICONDEROGA Correction Tape, 1 Line, 20PK (31930)
- SCHOLASTIC TEACHING RESOURCES Anchor Chart Set - Text Structures Bulletin Board Set (SC834493)
- SCHOLASTIC TEACHING RESOURCES Scholastic Daily Schedule Pocket Chart, 17 Pieces (511498)
- SCHOLASTIC TEACHING RESOURCES Kindness Is a Gift Bulletin Board (834482)
- SCHOLASTIC TEACHING RESOURCES Scholastic Standard Pocket Chart (9780545115001)
- SCHOLASTIC TEACHING RESOURCES Monthly Calendar Pocket Chart with Cards, Black (9780545838665)
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Job Pocket Chart with Cards, Black (583864)
- EUREKA Mickey Mouse Clubhouse® Hand Paper Cut Outs, 36 Pieces, PK3 (841001)
- Scholastic Teaching Resources Bulletin Board & Classroom Decorations