Shop All Books
Scholastic
Scholastic 1591714 First Little Readers Parent Pack - Guided Reading Level D
Mfr # 1591714
Zoro # G403902892
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 1591714
- Zoro # G403902892
- Country of Origin China
- Category Books
Description
First Little Readers Parent Pack - Guided Reading Level D
Jumpstart reading success with this big collection of 25 motivating storybooks correlated with Guided Reading Level D. The books feature simple text, decodable words, strong picture cues, and two to four lines of text per page to support readers with just a little experience under their belts. Children will laugh, learn, and build confidence with these funny books on their favorite topics - from dogs to dinosaurs, princesses to pizza!
Features- Correlates with Guided Reading Level D
- Just the right level for beginning readers
- Perfect for continuing learning at home
- Grade Level: Early Childhood-Elementary
- Environmentally Friendly: Yes
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Weight: 0.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 60-1/2"W, Black (ATR35-BK)
- CHEMSORB Loose Absorbent, White, Bag, 10 lb (SP30GA-LB10)
- SEALER SALES 24 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width (FS-600H)
- PENTEL Pentel QE519A Twist-Erase III Mechanical Pencil 0.9 mm Black Barrel (QE519A)
- SCHOLASTIC StoryTime STEM, Grades PreK-K (Nursery Rhyme) (9781338316964)
- SCHOLASTIC Extra Practice for Struggling Readers - High-Frequency Words (9780545124102)
- SCHOLASTIC Play + Learn Math - Addition + Subtraction (9781338310658)
- SCHOLASTIC First Little Readers - Guided Reading Levels G + H (Parent Pack) (9781338615524)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level A (9781338662078)
- SCHOLASTIC Bob Books Beginning Readers Book, Set 1, Set of 12 (9780439845007)
- LEARNING RESOURCES Writing Journal, PK10 (3467)
- Scholastic Books