Shop All Books
Scholastic
Play + Learn Math - Addition + Subtraction
Mfr # 9781338310658
Zoro # G401242914
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 book
- Material paper
- Recommended Age 5-7 years
- Recommended Grade Grade K-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9781338310658
- Zoro # G401242914
- UPC # 78073310654
- Country of Origin United States
- Category Books
Details
Color | Multi |
Includes | 1 book |
Material | paper |
Recommended Age | 5-7 years |
Recommended Grade | Grade K-2 |
Description
Add some spark to math time with these creative, lively games and activities that build skills in addition and subtraction. Using dominoes, playing cards, number cubes, and other manipulatives, children explore doubles, make 10, decompose numbers, solve simple word problems, and more. Perfect for math centers and small-group instruction, these delightful activities meet core math standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 46Lx36Wx85H (B2254995)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 3" x 4 1/2", Clear, 1000/Case (PL470)
- ZORO SELECT 2" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL1)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Red PK12 (PIL31258)
- SCHOLASTIC Buddy Readers - Levels E + F (Parent Pack) (9781338662153)
- SCHOLASTIC Thirty More Math Mysteries Kids Cant Resist (9781338257304)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level C (9781338662092)
- SCHOLASTIC Early Learning - Ready to Read (9781338323177)
- SCHOLASTIC Week-by-Week Homework for Building Reading Comprehension, Grade 1 (9780439616560)
- SCHOLASTIC English-Spanish First Little Readers - Reading Level C (Classroom Set) (9781338668056)
- RANDOM HOUSE Hop on Pop, Hardcover (9780394800295)
- Scholastic Books