Shop All Books
Scholastic
News Leveled Informational Texts Workbook, Grade 4
Mfr # 9781338284744
Zoro # G501243422
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material paper
- Recommended Age 9-10 years
- Includes 1 book
- Color Multi
- Recommended Grade Grade 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9781338284744
- Zoro # G501243422
- UPC # 78073284740
- Country of Origin United States
- Category Books
Details
Material | paper |
Recommended Age | 9-10 years |
Includes | 1 book |
Color | Multi |
Recommended Grade | Grade 4 |
Description
From the acclaimed Scholastic News magazines, this collection of compelling informational texts comes with a variety of comprehension questions, including multiple choice, short response, and essays. Each captivating article comes in three Lexile levels to support all students. Topics include bullying, a school on a bus, a modern-day gold rush, the search for Amelia Earhart, and more. Perfect for test practice!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Hammermill Colored Paper, 20lb Goldenrod Copy Paper, 8.5x11, 10 Ream, 5000 Sheets (103168)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 10", Kraft, 25/Bundle (11A743)
- SMEAD Folder, Hanging, Ltr, 1/3, Ast Pk (SMD64020)
- PARTNERS BRAND Clear View Poly Mailers, 9" x 12", Clear/White, 100/Case (CV912100PK)
- SCHOLASTIC Thirty More Math Mysteries Kids Cant Resist (9781338257304)
- SCHOLASTIC Buddy Readers - Levels E + F (Parent Pack) (9781338662153)
- SCHOLASTIC First Little Readers - Guided Reading Levels G + H (Parent Pack) (9781338615524)
- SCHOLASTIC Folk + Fairy Tale Easy Readers Classroom Set (9780439773911)
- SCHOLASTIC Figurative Language - 100 Task Cards (9781338603156)
- SCHOLASTIC Buddy Readers (Parent Pack) - Level B (9781338317190)
- DREAM RELEASER ENTERPRISES The Professional Coaching Handbook (223793)
- Scholastic Books